
N1 Screw Cover w/KO ft.s, 8 x 8 x 4, Steel/Gray
Mfr # CSKO884
Zoro # G410891325
product price:Â $22.15
/eaKey Features
Overall Length
8 in
Overall Width
8 in
Material
Steel
Standards
UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSKO884
Zoro #
G410891325
UPC #
62398036062
Country of Origin
Canada
Dimensions
Overall Length
8 in
Overall Width
8 in
Overal Depth
4 in
Details
Item
Box Cover
Material
Steel
Standards
UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Color
Gray
UL File
E65324
Finish
Enclosure and cover are finished in ANSI 61 gray powder coating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.