N12 Consolet, 12 x 20 x 9.15, Steel/Gray

  • Mfr # 1488HL9

  • Zoro # G610891026


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Cover and enclosure are phosphatized and finished in ANSI 61 gray powder coating.
Standards
UL 508A Type 12, 13; CSA Type 12, 13; Complies with NEMA Type 12, 13 IEC 60529, IP54; NEMA Type 12, 13; IEC 60529, IP54
Size
12 in x 20 in x 9.16 in (H x W x D)
Application
Designed for use as electric, hydraulic or pneumatic control and instrument enclosures; Ideal for flat or surface mounting/pedestal to provide the necessary 30° or 60° control slope; Provides protection from dirt, dust, oil and water.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1488HL9
Zoro #
G610891026
UPC #
62398046750
Country of Origin
Canada

Dimensions

Size
12 in x 20 in x 9.16 in (H x W x D)

Details

Item
Enclosure
Material
Steel
Finish
Cover and enclosure are phosphatized and finished in ANSI 61 gray powder coating.
Standards
UL 508A Type 12, 13; CSA Type 12, 13; Complies with NEMA Type 12, 13 IEC 60529, IP54; NEMA Type 12, 13; IEC 60529, IP54
Application
Designed for use as electric, hydraulic or pneumatic control and instrument enclosures; Ideal for flat or surface mounting/pedestal to provide the necessary 30° or 60° control slope; Provides protection from dirt, dust, oil and water.
Construction
Formed 14 gauge steel; Smooth, continuously welded seams; Construction provides either 30° or 60° slope on front cover depending on mounting position; Continuously hinged cover may be removed by pulling the hinge pin; Captive cover screws thread into sealed wells; Oil resistant gasket and adhesive; A bonding stud is provided on the door and a ground stud is provided on the enclosure.
Additional Description
N12 Consolet - 12 x 20 x 9.15 - Steel/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.