
N12 Consolet, 16 x 16 x 11.15, Steel/Gray
Mfr # 1488JJ11
Zoro # G010890995
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Cover and enclosure are phosphatized and finished in ANSI 61 gray powder coating.
Standards
UL 508A Type 12, 13; CSA Type 12, 13; Complies with NEMA Type 12, 13 IEC 60529, IP54; NEMA Type 12, 13; IEC 60529, IP54
Application
Designed for use as electric, hydraulic or pneumatic control and instrument enclosures; Ideal for flat or surface mounting/pedestal to provide the necessary 30° or 60° control slope; Provides protection from dirt, dust, oil and water.
Construction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1488JJ11
Zoro #
G010890995
UPC #
62398046770
Country of Origin
Canada
Dimensions
Size
16 in x 16 in x 11.16 in (H x W x D)
Details
Item
Enclosure
Material
Steel
Finish
Cover and enclosure are phosphatized and finished in ANSI 61 gray powder coating.
Standards
UL 508A Type 12, 13; CSA Type 12, 13; Complies with NEMA Type 12, 13 IEC 60529, IP54; NEMA Type 12, 13; IEC 60529, IP54
Application
Designed for use as electric, hydraulic or pneumatic control and instrument enclosures; Ideal for flat or surface mounting/pedestal to provide the necessary 30° or 60° control slope; Provides protection from dirt, dust, oil and water.
Construction
Additional Description
N12 Consolet - 16 x 16 x 11.15 - Steel/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.