N12 Wireway, 12 in. Transposition, CCW, Fits 8 x 8, Steel/Gray

  • Mfr # 1485EZC12

  • Zoro # G210889089


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Length
8
Width
8
Material
Steel
Depth
12
Features
Used to rotate the open side of a wireway run by 90° and maintain the lay-in feature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1485EZC12
Zoro #
G210889089
UPC #
62398045212
Country of Origin
Canada

Dimensions

Length
8
Width
8
Depth
12
Size
8 in x 8 in x 12 in (H x W x D)

Details

Item
Accessories
Material
Steel
Features
Used to rotate the open side of a wireway run by 90° and maintain the lay-in feature
Color
Gray
Additional Description
N12 Wireway, 12" Transposition, CCW - Fits 8 x 8 - Steel/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.