Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N12 Wireway, 2 in. Nipple, Fits 4 x 4, Steel/Gray

  • Mfr # 1485CM2

  • Zoro # G010888633


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gray
Features
Lay-in nipples come with a special sealing plate which cannot be used adjacent to swivel nipples (use 1487 Series nipples)
Additional Description
N12 Wireway, 2" Nipple - Fits 4 x 4 - Steel/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1485CM2
Zoro #
G010888633
UPC #
62398044950
Country of Origin
Canada

Details

Item
Accessories
Material
Steel
Color
Gray
Features
Lay-in nipples come with a special sealing plate which cannot be used adjacent to swivel nipples (use 1487 Series nipples)
Additional Description
N12 Wireway, 2" Nipple - Fits 4 x 4 - Steel/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.