Zoro Homepage

N12 Wireway, Adjustable Fitting, Fits 8 x 8, Steel/Gray

  • Mfr # 1485EX

  • Zoro # G210889201


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gray
Features
Allows on site length adjustment of 2" to 7"
Additional Description
N12 Wireway, Adjustable Fitting - Fits 8 x 8 - Steel/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1485EX
Zoro #
G210889201
UPC #
62398045308
Country of Origin
Canada

Details

Item
Accessories
Material
Steel
Color
Gray
Features
Allows on site length adjustment of 2" to 7"
Additional Description
N12 Wireway, Adjustable Fitting - Fits 8 x 8 - Steel/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.