N12 Wireway, Cover Plate, Fits 12 x 6, Steel/Gray

  • Mfr # 1485FH

  • Zoro # G210888976


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Finish
Finished in ANSI 61 gray.
Material
Steel
Color
Gray
Additional Description
N12 Wireway, Cover Plate - Fits 12 x 6 - Steel/Gray
Construction
Covers are formed from 10 gauge mild steel; Solid oil resistant gasket and hardware included with each cover plate.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1485FH
Zoro #
G210888976
UPC #
62398045323
Country of Origin
Canada

Details

Item
Accessories
Finish
Finished in ANSI 61 gray.
Material
Steel
Color
Gray
Additional Description
N12 Wireway, Cover Plate - Fits 12 x 6 - Steel/Gray
Construction
Covers are formed from 10 gauge mild steel; Solid oil resistant gasket and hardware included with each cover plate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.