N12 Wireway, Cut-Off Fitting, Non Lay-In, Fits 8 x 8, Steel/Gray

  • Mfr # 1485EW2

  • Zoro # G110889349


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gray
Features
For lengths up to 12". Cut off body and weld on flange.
Additional Description
N12 Wireway, Cut-Off Fitting, Non Lay-In - Fits 8 x 8 - Steel/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1485EW2
Zoro #
G110889349
UPC #
62398045307
Country of Origin
Canada

Details

Item
Accessories
Material
Steel
Color
Gray
Features
For lengths up to 12". Cut off body and weld on flange.
Additional Description
N12 Wireway, Cut-Off Fitting, Non Lay-In - Fits 8 x 8 - Steel/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.