N12 Wireway, Straight Section, 12 x 6 x 120, Steel/Gray

  • Mfr # 1485F120

  • Zoro # G110889158


product price: $1,244.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Length
12
Width
6
Material
Steel
Color
Gray
Depth
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1485F120
Zoro #
G110889158
UPC #
62398045322
Country of Origin
Canada

Dimensions

Length
12
Width
6
Depth
120
Size
12 in x 6 in x 120 in (H x W x D)

Details

Item
Accessories
Material
Steel
Color
Gray
Additional Description
N12 Wireway, Straight Section - 12 x 6 x 120 - Steel/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.