N12 Wireway, Straight Section, 2.5 x 2.5 x 12, Steel/Gray
Mfr # 1485B12
Zoro # G310890558
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Length
2.5
Width
2.5
Material
Steel
Depth
12
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1485B12
Zoro #
G310890558
UPC #
62398044620
Country of Origin
Canada
Dimensions
Length
2.5
Width
2.5
Depth
12
Size
2.5 in x 2.5 in x 12 in (H x W x D)
Details
Item
Accessories
Material
Steel
Color
Gray
Additional Description
N12 Wireway, Straight Section - 2.5 x 2.5 x 12 - Steel/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.