N12 Wireway, Straight Section, 4 x 4 x 120, Steel/Gray
Mfr # 1487C120
Zoro # G410890557
product price: $462.99
/eaKey Features
Length
4
Width
4
Material
Steel
Depth
120
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1487C120
Zoro #
G410890557
UPC #
62398046140
Country of Origin
Canada
Dimensions
Length
4
Width
4
Depth
120
Size
4 in x 4 in x 120 in (H x W x D)
Details
Item
Accessories
Material
Steel
Color
Gray
Additional Description
N12 Wireway, Straight Section - 4 x 4 x 120 - Steel/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.