Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N12 Wireway, Straight Section, 4 x 4 x 24, Steel/Gray

  • Mfr # 1487C24

  • Zoro # G210890580


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Length
4
Width
4
Material
Steel
Color
Gray
Depth
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1487C24
Zoro #
G210890580
UPC #
62398046100
Country of Origin
Canada

Dimensions

Length
4
Width
4
Depth
24
Size
4 in x 4 in x 24 in (H x W x D)

Details

Item
Accessories
Material
Steel
Color
Gray
Additional Description
N12 Wireway, Straight Section - 4 x 4 x 24 - Steel/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.