Zoro Homepage

N12 Wireway, Straight Section, 60 in. Section, Steel/Gray

  • Mfr # 1487C60

  • Zoro # G110890529


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Length
4
Width
4
Material
Steel
Color
Gray
Depth
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1487C60
Zoro #
G110890529
UPC #
62398046130
Country of Origin
Canada

Dimensions

Length
4
Width
4
Depth
60
Size
4 in x 4 in x 60 in (H x W x D)

Details

Item
Accessories
Material
Steel
Color
Gray
Additional Description
N12 Wireway, Straight Section - 60" Section - Steel/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.