Zoro Homepage

N3 Screw Cover, 12X12X8, Gray

  • Mfr # C3SC12128GY

  • Zoro # G310891432


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Overall Width
12 in
Material
Steel
Standards
UL 508A Listed; Type 3, 4, 12; cULus Listed per CSA C22.2 No 94; Type 3, 4, 12; Complies with NEMA Type 3, 4 and 12 IEC 60529, IP66; NEMA Type 3, 4 and 12; IEC 60529, IP66
Finish
Enclosure and cover are finished with an ANSI 61 gray powder coating inside and outside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3SC12128GY
Zoro #
G310891432
UPC #
62398030983
Country of Origin
Canada

Dimensions

Overall Length
12 in
Overall Width
12 in
Overal Depth
8 in

Details

Item
Box Cover
Material
Steel
Standards
UL 508A Listed; Type 3, 4, 12; cULus Listed per CSA C22.2 No 94; Type 3, 4, 12; Complies with NEMA Type 3, 4 and 12 IEC 60529, IP66; NEMA Type 3, 4 and 12; IEC 60529, IP66
Finish
Enclosure and cover are finished with an ANSI 61 gray powder coating inside and outside
Color
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.