Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N3 Screw Cover, 24X24X12, Gray

  • Mfr # C3SC242412GY

  • Zoro # G610891385


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
Overall Width
24 in
Material
Steel
Finish
Enclosure and cover are finished with an ANSI 61 gray powder coating inside and outside
Standards
UL 508A Listed; Type 3, 4, 12; cULus Listed per CSA C22.2 No 94; Type 3, 4, 12; Complies with NEMA Type 3, 4 and 12 IEC 60529, IP66; NEMA Type 3, 4 and 12; IEC 60529, IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3SC242412GY
Zoro #
G610891385
UPC #
62398030991
Country of Origin
Canada

Dimensions

Overall Length
24 in
Overall Width
24 in
Overal Depth
12 in

Details

Item
Box Cover
Material
Steel
Finish
Enclosure and cover are finished with an ANSI 61 gray powder coating inside and outside
Standards
UL 508A Listed; Type 3, 4, 12; cULus Listed per CSA C22.2 No 94; Type 3, 4, 12; Complies with NEMA Type 3, 4 and 12 IEC 60529, IP66; NEMA Type 3, 4 and 12; IEC 60529, IP66
Color
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.