Zoro Homepage

N4X Wiring Trough, 2.5 x 2.5 x 60, SS

  • Mfr # 1486B60SS

  • Zoro # G910889457


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Finish
Troughs and covers are natural stainless steel with a smooth brushed finish.
Length
2.5
Width
2.5
Material
Stainless Steel
Depth
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1486B60SS
Zoro #
G910889457
UPC #
62398010378
Country of Origin
Canada

Dimensions

Length
2.5
Width
2.5
Depth
60
Size
2.5 in x 2.5 in x 60 in (H x W x D)

Details

Item
Enclosure
Finish
Troughs and covers are natural stainless steel with a smooth brushed finish.
Material
Stainless Steel
Standards
UL 870 Type 1, 12, 4, 4X; CSA Type 1, 12, 4, 4X; Complies with NEMA Type 12, 4, 4X IEC 60529, IP66; NEMA Type 12, 4, 4X; IEC 60529, IP66
Application
Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water while providing a measure of corrosion protection.
Additional Description
TYPE 4X WRG TROUGH - 2.5X2.5X6
Construction
Formed 14 gauge 304 stainless steel; Smooth continuously welded seams; Butt hinged cover is secured with easily operated screw clamps; Oil resistant gaskets are permanently secured; 12 gauge external mounting feet are welded to the back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.