Zoro Homepage

Outlet Strip, Heavy Duty, C13, C14, 0 ft., Black

  • Mfr # 1581H4

  • Zoro # G110891694


product price: $63.39
/ea

Key Features

Type
Heavy Duty
Receptacle Configuration
C13
Plug Configuration
C14
Cord Length
0 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1581H4
Zoro #
G110891694
UPC #
62398099762
Country of Origin
Canada

Dimensions

Cord Length
0 ft.

Details

Item
Outlet Strip
Type
Heavy Duty
Receptacle Configuration
C13
Plug Configuration
C14
Color
Black
Gauge/Conductor
None
Standards
CE, cULus, tuv-sud, TAA-Compliant, ukca, RoHS/REACH Compliant
Metered
No
Voltage
100 - 240 VAC , 50/60 Hz.
Number of Outlets
4
Features
Rated 100-240VAC (TUV), 120-240VAC (UL), 10 A, 50/60 Hz and designed for use with IEC power cords; All-metal housing. Case is made of tough extruded aluminum with a black powder-coated steel cover; Available with either rocker type on/off switch with green light or a green pilot light to indicate power on; Mounting feet with keyhole slots allow temporary work station mounting if desired.
Specifications
One IEC 320 - C14 inlet, and 4, 5, 6 or 8 IEC 320 - C13 outlets; Includes 10A circuit breaker to prevent accidental line overload; cULus Listed UL 62368-1 (2nd Edition), 2014-12-01, and CAN/CSA C22.2 No. 62368-1-14 (2nd Edition); TÜV-SUD Certified to EN 62368-1:2020/A11:2020, and IEC 62368-1:2018; TÜV-SUD tested for EMC Compliance to EN 55032:2015+A11:2020 (CISPR 32:2015+A1:2019) & EN 55035:2017+A11:2020 (CISPR 35:2016); CE compliant to the European Low Voltage Directive 2014/35/EU; CE compliant to the European EMC Directive 2014/30/EU; UKCA compliant to British Electrical Equipment (Safety) Regulations 2016 (S.I. 2016/1101); UKCA compliant to British Electromagnetic Compatibility Regulations 2016 (S.I. 2016/1091); TAA compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America.
Additional Description
IEC 4 OUTLET 10" P-BAR
Total Outlets
4
Outlet Strip Type
Heavy Duty
Shielded Cord
No
Surge Protection
No
Switch Type
On/Off Rocker Switch
Rotated Outlets
No
Outlets (Rear)
0
Cord Included
No
Hospital Grade
No
Outlet Type
C13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.