Zoro Homepage

Outlet Strip, Heavy Duty, C13, C14, 0 ft., Black

  • Mfr # 1581H4DP

  • Zoro # G510891782


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty
Receptacle Configuration
C13
Plug Configuration
C14
Cord Length
0 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1581H4DP
Zoro #
G510891782
UPC #
62398003215
Country of Origin
Canada

Dimensions

Cord Length
0 ft.

Details

Item
Outlet Strip
Type
Heavy Duty
Receptacle Configuration
C13
Plug Configuration
C14
Color
Black
Gauge/Conductor
None
Standards
CE, cULus, tuv-sud, TAA-Compliant, ukca, RoHS/REACH Compliant
Number of Outlets
4
Metered
No
Voltage
100-240VAC (TUV), 120-240VAC (UL)
Features
Specifications
Outlet Type
C13
Switch Type
On/Off Rocker Switch
Hospital Grade
No
Rotated Outlets
No
Outlets (Rear)
0
Outlet Strip Type
Heavy Duty
Surge Protection
No
Cord Included
No
Total Outlets
4
Additional Description
4 OUTLET IEC PBAR, DBL POLE SW
Shielded Cord
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.