Zoro Homepage

Outlet Strip, Heavy Duty, C13, C14, 0 ft., Black

  • Mfr # 1581H6DP

  • Zoro # G610891637


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty
Receptacle Configuration
C13
Plug Configuration
C14
Cord Length
0 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1581H6DP
Zoro #
G610891637
UPC #
62398003217
Country of Origin
Canada

Dimensions

Cord Length
0 ft.

Details

Item
Outlet Strip
Type
Heavy Duty
Receptacle Configuration
C13
Plug Configuration
C14
Color
Black
Gauge/Conductor
None
Standards
CE, cULus, tuv-sud, TAA-Compliant, ukca, RoHS/REACH Compliant
Metered
No
Features
On-Off switch is rocker type (double pole, single throw) with green light; Rated 100-240VAC (TUV), 120-240VAC (UL), 10 A, 50/60 Hz and designed for use with IEC power cords; All metal housing - tough extruded aluminum case with black powder-coated steel cover; Mounting feet (with keyhole slots) allow temporary work station mounting if desired.
Voltage
100-240VAC (TUV), 120-240VAC (UL)
Number of Outlets
6
Outlet Strip Type
Heavy Duty
Surge Protection
No
Total Outlets
6
Rotated Outlets
No
Outlet Type
C13
Outlets (Rear)
0
Additional Description
6 OUTLET IEC PBAR, DBL POLE SW
Switch Type
On/Off Rocker Switch
Shielded Cord
No
Specifications
One IEC 320 - C14 inlet, and 4, 5, 6 or 8 IEC 320 - C13 outlets; Includes 10A circuit breakers to prevent accidental line overload; cULus Listed UL 62368-1 (2nd Edition), 2014-12-01, and CAN/CSA C22.2 No. 62368-1-14 (2nd Edition); TÜV-SUD Certified to EN 62368-1:2020/A11:2020, and IEC 62368-1:2018; TÜV-SUD tested for EMC Compliance to EN 55032:2015+A11:2020 (CISPR 32:2015+A1:2019) & EN 55035:2017+A11:2020 (CISPR 35:2016); CE compliant to the European Low Voltage Directive 2014/35/EU; CE compliant to the European EMC Directive 2014/30/EU; UKCA compliant to British Electrical Equipment (Safety) Regulations 2016 (S.I. 2016/1101); UKCA compliant to British Electromagnetic Compatibility Regulations 2016 (S.I. 2016/1091); TAA compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America.
Cord Included
No
Hospital Grade
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.