
Outlet Strip, Heavy Duty, C13, C14, 0 ft., Black
Mfr # 1581T5
Zoro # G110891731
product price: $71.15
/eaKey Features
Type
Heavy Duty
Receptacle Configuration
C13
Plug Configuration
C14
Cord Length
0 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1581T5
Zoro #
G110891731
UPC #
62398099784
Country of Origin
Canada
Dimensions
Cord Length
0 ft.
Details
Item
Outlet Strip
Type
Heavy Duty
Receptacle Configuration
C13
Plug Configuration
C14
Color
Black
Gauge/Conductor
None
Standards
CE, cULus, tuv-sud, TAA-Compliant, ukca, RoHS/REACH Compliant
Voltage
100 - 240 VAC , 50/60 Hz.
Metered
No
Features
Number of Outlets
5
Switch Type
No Switch. Power Indicator Light
Hospital Grade
No
Total Outlets
5
Outlet Strip Type
Heavy Duty
Specifications
Rotated Outlets
No
Outlet Type
C13
Cord Included
No
Surge Protection
No
Additional Description
IEC 5 OUTLET 12" P-BAR
Outlets (Rear)
0
Shielded Cord
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.