Zoro Homepage

Pad lockable quarter turn latch

  • Mfr # 2QPL

  • Zoro # G210893666


product price: $85.79
/ea
Free Shipping & Returns

Key Features

For Use With
EN4SD Series
Height
2.093 in
Color
Black
NEMA Enclosure Type
NEMA 4, NEMA 12
Features
Field installable; Interchangeable with standard quarter turn latches on Eclipse/Eclipse Jr series; Maintains NEMA, UL and CSA ratings as noted.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2QPL
Zoro #
G210893666
UPC #
62398043358
Country of Origin
Canada

Dimensions

Height
2.093 in

Details

Item
Pad Lockable Quarter turn Latch
For Use With
EN4SD Series
Color
Black
NEMA Enclosure Type
NEMA 4, NEMA 12
Features
Field installable; Interchangeable with standard quarter turn latches on Eclipse/Eclipse Jr series; Maintains NEMA, UL and CSA ratings as noted.
Additional Description
Pad lockable quarter turn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.