Zoro Homepage

Panel, 10-1/2 in. W x 13 in. L, Steel

  • Mfr # AP1612

  • Zoro # G510891416


product price: $16.69
/ea

Key Features

For Use With
N1A Series Enclosures
Dimension
10-1/2 in. W x 13 in. L
Width
10-1/2 in
Material
Steel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP1612
Zoro #
G510891416
UPC #
62398057551
Country of Origin
Canada

Dimensions

Dimension
10-1/2 in. W x 13 in. L
Width
10-1/2 in
Length
13 in

Details

Item
Panel
For Use With
N1A Series Enclosures
Material
Steel
Color
White
Additional Description
Panel 13 x 10.5 - Fits Encl. 16 x 12 - Steel/Wht
Features
14 gauge steel finished in white; Panels and mounting hardware are included with NIA Series enclosures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.