
Panel, 10.88 in. W x 12-3/4 in. L, Fiberglass
Mfr # 14F1311
Zoro # G210889478
product price: $63.15
/eaKey Features
Dimension
10.88 in. W x 12-3/4 in. L
Width
10.88 in
Material
Fiberglass
Additional Description
Panel 12.9 x 10.9 - Fits Encl. 14 x 12 - Fiberglass
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14F1311
Zoro #
G210889478
UPC #
62398060174
Country of Origin
United States
Dimensions
Dimension
10.88 in. W x 12-3/4 in. L
Width
10.88 in
Length
12-3/4 in
Details
Item
Panel
Material
Fiberglass
Additional Description
Panel 12.9 x 10.9 - Fits Encl. 14 x 12 - Fiberglass
Features
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.