Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel, 12.88 in. W x 14-3/4 in. L, Fiberglass

  • Mfr # 14F1513

  • Zoro # G410889391


product price: $79.65
/ea
Free Shipping & Returns

Key Features

Dimension
12.88 in. W x 14-3/4 in. L
Width
12.88 in
Material
Fiberglass
Features
Steel panels are 14 gauge steel and are finished in white; Fiberglass panels (off-white) in NEMA sizes; Aluminum panels are 0.080 type 5052 H-32 aluminum, unpainted; Galvanized panels are 14 gauge unpainted galvanized steel; Stainless steel panels are 14 gauge and are brushed 304 SS; Mounting hardware is included with the enclosure; Steel panels and mounting hardware are included with 1414 Series enclosures; Galvanized panels and mounting hardware are included with the EJ Series enclosures; Mounting hardware is included with PJ Series enclosures, order panel separately.
Additional Description
Panel 14.9 x 12.9 - Fits Encl. 16 x 14 - Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14F1513
Zoro #
G410889391
UPC #
62398060175
Country of Origin
United States

Dimensions

Dimension
12.88 in. W x 14-3/4 in. L
Width
12.88 in
Length
14-3/4 in

Details

Item
Panel
Material
Fiberglass
Features
Steel panels are 14 gauge steel and are finished in white; Fiberglass panels (off-white) in NEMA sizes; Aluminum panels are 0.080 type 5052 H-32 aluminum, unpainted; Galvanized panels are 14 gauge unpainted galvanized steel; Stainless steel panels are 14 gauge and are brushed 304 SS; Mounting hardware is included with the enclosure; Steel panels and mounting hardware are included with 1414 Series enclosures; Galvanized panels and mounting hardware are included with the EJ Series enclosures; Mounting hardware is included with PJ Series enclosures, order panel separately.
Additional Description
Panel 14.9 x 12.9 - Fits Encl. 16 x 14 - Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.