Zoro Homepage

Panel, 13 in. W x 17 in. L, Steel

  • Mfr # 18P1713PP

  • Zoro # G610893808


product price: $48.69
/ea

Key Features

For Use With
1418, 1447, PJW and PHW Enclosures
Dimension
13 in. W x 17 in. L
Width
13 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18P1713PP
Zoro #
G610893808
UPC #
62398080227
Country of Origin
Canada

Dimensions

Dimension
13 in. W x 17 in. L
Width
13 in
Length
17 in

Details

Item
Panel
For Use With
1418, 1447, PJW and PHW Enclosures
Material
Steel
Color
Gray
Additional Description
Perf Panel 17 x 13 - Fits Encl. 20 x 16 - Steel/Gray
Features
For use with 1418, 1447, PJW and PHW enclosures; Made from 16 ga steel; Accepts self tapping screws, eliminating time-consuming measurement, marking, and drilling of component mounting holes; 1/8" dia holes on 1/4" staggered centers; ANSI 61 gray powder finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.