
Panel, 14.44 in. W x 18.44 in. L, Aluminum
Mfr # A2068
Zoro # G910888467
product price: $60.65
/eaKey Features
For Use With
1414, EJ, HJ and PJ Series Enclosures
Dimension
14.44 in. W x 18.44 in. L
Width
14.44 in
Material
Aluminum
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2068
Zoro #
G910888467
UPC #
62398082194
Country of Origin
Canada
Dimensions
Dimension
14.44 in. W x 18.44 in. L
Width
14.44 in
Length
18.44 in
Details
Item
Panel
For Use With
1414, EJ, HJ and PJ Series Enclosures
Material
Aluminum
Color
White
Features
Additional Description
Panel 18.438 x 14.438 - Fits Encl. 20 x 16 - Alum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.