Zoro Homepage

Panel, 14.88 in. W x 16.88 in. L, Aluminum

  • Mfr # A1868

  • Zoro # G910888399


product price: $49.99
/ea

Key Features

For Use With
1414, EJ, HJ and PJ Series Enclosures
Dimension
14.88 in. W x 16.88 in. L
Width
14.88 in
Material
Aluminum
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1868
Zoro #
G910888399
UPC #
62398082196
Country of Origin
Canada

Dimensions

Dimension
14.88 in. W x 16.88 in. L
Width
14.88 in
Length
16.88 in

Details

Item
Panel
For Use With
1414, EJ, HJ and PJ Series Enclosures
Material
Aluminum
Color
White
Features
Additional Description
Panel 16.875 x 14.875 - Fits Encl. 18 x 16 - Alum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.