Zoro Homepage

Panel, 17 in. W x 33 in. L, Steel

  • Mfr # 18P3317

  • Zoro # G910893768


product price: $111.99
/ea
Free Shipping & Returns

Key Features

For Use With
1418, 1447, PJW and PHW Enclosures
Dimension
17 in. W x 33 in. L
Width
17 in
Material
Steel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18P3317
Zoro #
G910893768
UPC #
62398035891
Country of Origin
Canada

Dimensions

Dimension
17 in. W x 33 in. L
Width
17 in
Length
33 in

Details

Item
Panel
For Use With
1418, 1447, PJW and PHW Enclosures
Material
Steel
Color
White
Additional Description
METAL PANEL FOR WALLMT 36X20
Features

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.