
Panel, 18-1/2 in. W x 13 in. L, Steel
Mfr # AP1620
Zoro # G110891274
product price: $26.15
/eaKey Features
For Use With
N1A Series Enclosures
Dimension
18-1/2 in. W x 13 in. L
Width
18-1/2 in
Material
Steel
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP1620
Zoro #
G110891274
UPC #
62398057553
Country of Origin
Canada
Dimensions
Dimension
18-1/2 in. W x 13 in. L
Width
18-1/2 in
Length
13 in
Details
Item
Panel
For Use With
N1A Series Enclosures
Material
Steel
Color
White
Additional Description
Panel 13 x 18.5 - Fits Encl. 16 x 20 - Steel/Wht
Features
14 gauge steel finished in white; Panels and mounting hardware are included with NIA Series enclosures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.