Zoro Homepage

Panel, 27 in. W x 69 in. L, Steel

  • Mfr # 18P6927

  • Zoro # G710893760


product price: $311.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
1418, 1447, PJW and PHW Enclosures
Dimension
27 in. W x 69 in. L
Width
27 in
Material
Steel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18P6927
Zoro #
G710893760
UPC #
62398036210
Country of Origin
Canada

Dimensions

Dimension
27 in. W x 69 in. L
Width
27 in
Length
69 in

Details

Item
Panel
For Use With
1418, 1447, PJW and PHW Enclosures
Material
Steel
Color
White
Features
Additional Description
Panel 69 x 27 - Fits Encl. 72 x 30 - Steel/Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.