Zoro Homepage

Panel, 28 in. W x 34 in. L, Steel

  • Mfr # 20P3428

  • Zoro # G710888612


product price: $125.99
/ea
Free Shipping & Returns

Key Features

For Use With
1420 Series Enclosure
Dimension
28 in. W x 34 in. L
Width
28 in
Material
Steel
Features
Panels and mounting hardware are included with 1420 Series enclosures; 12 gauge steel finished in white.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20P3428
Zoro #
G710888612
UPC #
62398039050
Country of Origin
Canada

Dimensions

Dimension
28 in. W x 34 in. L
Width
28 in
Length
34 in

Details

Item
Panel
For Use With
1420 Series Enclosure
Material
Steel
Features
Panels and mounting hardware are included with 1420 Series enclosures; 12 gauge steel finished in white.
Additional Description
Panel 34 x 28 - Fits Encl. 36 x 30 - Steel/Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.