
Panel, 34-1/2 in. W x 44 in. L, Steel
Mfr # AP4836
Zoro # G610891545
product price: $170.96
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
For Use With
N1A Series Enclosures
Dimension
34-1/2 in. W x 44 in. L
Width
34-1/2 in
Material
Steel
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP4836
Zoro #
G610891545
UPC #
62398057569
Country of Origin
Canada
Dimensions
Dimension
34-1/2 in. W x 44 in. L
Width
34-1/2 in
Length
44 in
Details
Item
Panel
For Use With
N1A Series Enclosures
Material
Steel
Color
White
Features
14 gauge steel finished in white; Panels and mounting hardware are included with NIA Series enclosures.
Additional Description
Panel 44 x 34.5 - Fits Encl. 48 x 36 - Steel/Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.