Zoro Homepage

Panel, 34 in. W x 46 in. L, Steel

  • Mfr # 20P4634

  • Zoro # G610888637


product price: $207.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
1420 Series Enclosure
Dimension
34 in. W x 46 in. L
Width
34 in
Material
Steel
Features
Panels and mounting hardware are included with 1420 Series enclosures; 12 gauge steel finished in white.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20P4634
Zoro #
G610888637
UPC #
62398039090
Country of Origin
Canada

Dimensions

Dimension
34 in. W x 46 in. L
Width
34 in
Length
46 in

Details

Item
Panel
For Use With
1420 Series Enclosure
Material
Steel
Features
Panels and mounting hardware are included with 1420 Series enclosures; 12 gauge steel finished in white.
Additional Description
Panel 46 x 34 - Fits Encl. 46 x 34 - Steel/Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.