Zoro Homepage

Panel, 45 in. W x 45 in. L, Steel

  • Mfr # 18P4545

  • Zoro # G110893803


product price: $333.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
1418, 1447, PJW and PHW Enclosures
Dimension
45 in. W x 45 in. L
Width
45 in
Material
Steel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18P4545
Zoro #
G110893803
UPC #
62398035892
Country of Origin
Canada

Dimensions

Dimension
45 in. W x 45 in. L
Width
45 in
Length
45 in

Details

Item
Panel
For Use With
1418, 1447, PJW and PHW Enclosures
Material
Steel
Color
White
Features
Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure).
Additional Description
METAL PANEL FOR WALLMT 45X45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.