Zoro Homepage

Panel, 56 in. W x 56 in. L, Steel

  • Mfr # 22P5656

  • Zoro # G210888433


product price: $632.99
/ea
Item requires special delivery charges. A $505.00 per item surcharge will be applied.

Key Features

For Use With
HN4FM/1422 Series Enclosures
Dimension
56 in. W x 56 in. L
Width
56 in
Material
Steel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22P5656
Zoro #
G210888433
UPC #
62398039120
Country of Origin
Canada

Dimensions

Dimension
56 in. W x 56 in. L
Width
56 in
Length
56 in

Details

Item
Panel
For Use With
HN4FM/1422 Series Enclosures
Material
Steel
Color
White
Features
22P5038 is formed from 12 gauge steel, all others are 10 gauge steel; Panels and mounting hardware are included with 1422 and HN4FM Series enclosures; Finished in white.
Additional Description
Panel 56 x 56 - Fits Encl. 60 x 60 - Steel/Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.