
Panel, 8.88 in. W x 10-3/4 in. L, Fiberglass
Mfr # 14F1109
Zoro # G610889436
product price: $38.45
/eaKey Features
Dimension
8.88 in. W x 10-3/4 in. L
Width
8.88 in
Material
Fiberglass
Additional Description
Panel 10.9 x 8.9 - Fits Encl. 12 x 10 - Fiberglass
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14F1109
Zoro #
G610889436
UPC #
62398060173
Country of Origin
United States
Dimensions
Dimension
8.88 in. W x 10-3/4 in. L
Width
8.88 in
Length
10-3/4 in
Details
Item
Panel
Material
Fiberglass
Additional Description
Panel 10.9 x 8.9 - Fits Encl. 12 x 10 - Fiberglass
Features
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.