
Panel, 8.88 in. W x 8-3/4 in. L, Stainless Steel
Mfr # 14R0909SS
Zoro # G510893625
product price: $45.15
/eaKey Features
Dimension
8.88 in. W x 8-3/4 in. L
Width
8.88 in
Material
Stainless Steel
Additional Description
PANEL 8.75 X 8.88 - FITS ENCL.
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14R0909SS
Zoro #
G510893625
UPC #
62398014935
Country of Origin
Canada
Dimensions
Dimension
8.88 in. W x 8-3/4 in. L
Width
8.88 in
Length
8-3/4 in
Details
Item
Panel
Material
Stainless Steel
Additional Description
PANEL 8.75 X 8.88 - FITS ENCL.
Features
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.