Zoro Homepage

Panel, 9 in. W x 9 in. L, Steel

  • Mfr # 18G0909

  • Zoro # G510893359


product price: $15.15
/ea

Key Features

For Use With
1418, 1447, PJW and PHW Enclosures
Dimension
9 in. W x 9 in. L
Width
9 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18G0909
Zoro #
G510893359
UPC #
62398005401
Country of Origin
Canada

Dimensions

Dimension
9 in. W x 9 in. L
Width
9 in
Length
9 in

Details

Item
Panel
For Use With
1418, 1447, PJW and PHW Enclosures
Material
Steel
Finish
Galvanized
Features
Additional Description
Panel 9 x 9 - Fits Encl. 12 x 12 - Galv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.