Panel Adapter, 6 in. H x 6 in. W x 1.13 in. L, Steel
Mfr # CWAD6G
Zoro # G110888038
product price: $19.65
/eaKey Features
Dimension
6 in. H x 6 in. W x 1.13 in. L
Height
6 in
Width
6 in
Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWAD6G
Zoro #
G110888038
UPC #
62398092512
Country of Origin
Canada
Dimensions
Dimension
6 in. H x 6 in. W x 1.13 in. L
Height
6 in
Width
6 in
Length
1.13 in
Details
Item
Panel Adapter
Material
Steel
Finish
Galvanized
Additional Description
PANEL ADAPTER 6X6-GALV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.