Panel Adapter, 8 in. H x 8 in. W x 1.13 in. L, Steel
Mfr # CWAD8G
Zoro # G210888099
product price: $27.25
/eaKey Features
Dimension
8 in. H x 8 in. W x 1.13 in. L
Height
8 in
Width
8 in
Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWAD8G
Zoro #
G210888099
UPC #
62398092513
Country of Origin
Canada
Dimensions
Dimension
8 in. H x 8 in. W x 1.13 in. L
Height
8 in
Width
8 in
Length
1.13 in
Details
Item
Panel Adapter
Material
Steel
Finish
Galvanized
Additional Description
PANEL ADAPTER 8X8-GALV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.