
Perforated Inner Panel, 4-1/4 in. W x 4-1/4 in. L, Steel
Mfr # N1JP66PP
Zoro # G510892918
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
For Use With
N1J Series Enclosures
Dimension
4-1/4 in. W x 4-1/4 in. L
Width
4-1/4 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N1JP66PP
Zoro #
G510892918
UPC #
62398080214
Country of Origin
Canada
Dimensions
Dimension
4-1/4 in. W x 4-1/4 in. L
Width
4-1/4 in
Length
4-1/4 in
Details
Item
Perforated Inner Panel
For Use With
N1J Series Enclosures
Material
Steel
Color
Gray
Features
For use with N1J series enclosures; Made from 16 ga steel; Accepts self tapping screws eliminating timely measurement, marking and drilling of component mounting holes; 1/8" dia holes on 1/4" staggered centers; ANSI 61 gray powder finish
Additional Description
N1J Series Panel - Fits Encl. 6 x 6 - Steel/ASA61 Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.