Plinth, 18 in. H x 60 in. W x 4 in. L, Stainless Steel

  • Mfr # 2CSP46018

  • Zoro # G010891268


product price:  $928.99
/ea
Free Shipping & Returns

Key Features

Dimension
18 in. H x 60 in. W x 4 in. L
Height
18 in
Width
60 in
Material
Stainless Steel
Size
18 in x 60 in x 4 in (H x W x D)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2CSP46018
Zoro #
G010891268
UPC #
62398099522
Country of Origin
Canada

Dimensions

Dimension
18 in. H x 60 in. W x 4 in. L
Height
18 in
Width
60 in
Size
18 in x 60 in x 4 in (H x W x D)
Length
4 in

Details

Item
Plinth
Material
Stainless Steel
Features
Features removable front and rear panels for easy access to bottom for cabling or transport by forklift; For cable access, features 3 double knockouts on each end; Available in 4" and 8" heights; Available in 24", 36", 48" and 60" widths; Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Available in light gray and stainless steel.
Additional Description
4" Plinth - 4 x 60 x 18 - 304 SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.