
Pole Mount Kit
Mfr # PMB5057KIT1
Zoro # G215246313
product price: $26.79
/eaKey Features
Material
Stainless Steel
Finish
Unfinished
Features
Pole Mounting Brackets Designed to Mount Specific Enclosures
Compatible with Manufacturer Model Number
1554/55E, 1554/55EE, 1554/55F, 1554/55G, 1554/55J, 1554/55JL, 1554/55K, 1555FF, 1555JF, 1556C, 1556CA
Accessory Type
Pole Mount Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMB5057KIT1
Zoro #
G215246313
UPC #
623980580418
Country of Origin
Canada
Dimensions
Overall Width
3.46 in
Overall Length
3.46 in
Overall Height
1.85 in
Details
Item
Pole Mount Kit
Material
Stainless Steel
Finish
Unfinished
Features
Pole Mounting Brackets Designed to Mount Specific Enclosures
Compatible with Manufacturer Model Number
1554/55E, 1554/55EE, 1554/55F, 1554/55G, 1554/55J, 1554/55JL, 1554/55K, 1555FF, 1555JF, 1556C, 1556CA
Accessory Type
Pole Mount Kit
Compatible with Series
1554, 1555, 1555F, 1556
Includes
(2) Stainless Steel Pole Mounting Brackets, (2) Stainless Steel Strap Clamps, Stainless Steel Mounting Hardware
Compatible Manufacturer Part Number
1554/55E, 1554/55EE, 1554/55F, 1554/55G, 1554/55J, 1554/55JL, 1554/55K, 1555FF, 1555JF, 1556C, 1556CA
Compatible with Mfr. Model No.
1554/55E, 1554/55EE, 1554/55F, 1554/55G, 1554/55J, 1554/55JL, 1554/55K, 1555FF, 1555JF, 1556C, 1556CA
For Use with Mfr Model Number
1554/55E, 1554/55EE, 1554/55F, 1554/55G, 1554/55J, 1554/55JL, 1554/55K, 1555FF, 1555JF, 1556C, 1556CA
Compatible Manufacturer Model Number
1554/55E, 1554/55EE, 1554/55F, 1554/55G, 1554/55J, 1554/55JL, 1554/55K, 1555FF, 1555JF, 1556C, 1556CA
For Use With Mfr. Model Number
1554/55E, 1554/55EE, 1554/55F, 1554/55G, 1554/55J, 1554/55JL, 1554/55K, 1555FF, 1555JF, 1556C, 1556CA
NEMA Enclosure Rating
No Enclosure
Application
Allows Select Hammond Enclosures to be Mounted Securely to a Pole
Compatible with Manufacturer Model No.
1554/55E, 1554/55EE, 1554/55F, 1554/55G, 1554/55J, 1554/55JL, 1554/55K, 1555FF, 1555JF, 1556C, 1556CA
Compatible Pump Manufacturer Part Number
1554/55E, 1554/55EE, 1554/55F, 1554/55G, 1554/55J, 1554/55JL, 1554/55K, 1555FF, 1555JF, 1556C, 1556CA
Compatible Mfr. Model Number
1554/55E, 1554/55EE, 1554/55F, 1554/55G, 1554/55J, 1554/55JL, 1554/55K, 1555FF, 1555JF, 1556C, 1556CA
Description
Pole Mount Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.