Zoro Homepage

Pole Mount Kit

  • Mfr # PMB6687KIT3

  • Zoro # G715246295


product price: $31.29
/ea

Key Features

Material
Stainless Steel
Finish
Unfinished
Includes
(2) Stainless Steel Pole Mounting Brackets, (2) Stainless Steel Strap Clamps, Stainless Steel Mounting Hardware
Overall Height
1.85 in
Compatible with Manufacturer Model Number
1556E, 1556EA, 1556F, 1556FA, 1557F, 1557FA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMB6687KIT3
Zoro #
G715246295
UPC #
623980987118
Country of Origin
Canada

Dimensions

Overall Height
1.85 in
Overall Width
4.65 in
Overall Length
4.65 in

Details

Item
Pole Mount Kit
Material
Stainless Steel
Finish
Unfinished
Includes
(2) Stainless Steel Pole Mounting Brackets, (2) Stainless Steel Strap Clamps, Stainless Steel Mounting Hardware
Compatible with Manufacturer Model Number
1556E, 1556EA, 1556F, 1556FA, 1557F, 1557FA
Compatible with Series
1556, 1557
Features
Pole Mounting Brackets Designed to Mount Specific Enclosures
Accessory Type
Pole Mount Kit
Compatible Manufacturer Part Number
1556E, 1556EA, 1556F, 1556FA, 1557F, 1557FA
Compatible with Mfr. Model No.
1556E, 1556EA, 1556F, 1556FA, 1557F, 1557FA
For Use with Mfr Model Number
1556E, 1556EA, 1556F, 1556FA, 1557F, 1557FA
Compatible Manufacturer Model Number
1556E, 1556EA, 1556F, 1556FA, 1557F, 1557FA
For Use With Mfr. Model Number
1556E, 1556EA, 1556F, 1556FA, 1557F, 1557FA
NEMA Enclosure Rating
No Enclosure
Application
Allows Select Hammond Enclosures to be Mounted Securely to a Pole
Compatible with Manufacturer Model No.
1556E, 1556EA, 1556F, 1556FA, 1557F, 1557FA
Compatible Pump Manufacturer Part Number
1556E, 1556EA, 1556F, 1556FA, 1557F, 1557FA
Compatible Mfr. Model Number
1556E, 1556EA, 1556F, 1556FA, 1557F, 1557FA

Description

Pole Mount Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.