
Power Strip, Heavy Duty, 5-15R, 5-15P, 15 ft., Black
Mfr # 1580H10B1
Zoro # G410891912
product price: $97.39
/ea
Free Shipping & Returns
Key Features
Type
Heavy Duty
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1580H10B1
Zoro #
G410891912
UPC #
62398021153
Country of Origin
Canada
Dimensions
Cord Length
15 ft.
Details
Item
Power Strip
Type
Heavy Duty
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
cULus, TAA-Compliant, RoHS/REACH Compliant
Metered
No
Voltage
120 VAC
Features
Number of Outlets
10
Total Outlets
10
Rotated Outlets
No
Hospital Grade
No
Switch Type
On/Off Rocker Switch
Shielded Cord
No
Additional Description
10 OUTLET BLOCK, SWTCH, 15' CD
Outlet Strip Type
Heavy Duty
Outlets (Rear)
0
Cord Included
Yes
Specifications
Surge Protection
No
Outlet Type
5-15R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.