
Power Strip, Heavy Duty, 5-15R, 5-15P, 15 ft., Black
Mfr # 1580T10B1
Zoro # G210891723
product price: $86.29
/ea
Free Shipping & Returns
Key Features
Type
Heavy Duty
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1580T10B1
Zoro #
G210891723
UPC #
62398021157
Country of Origin
Canada
Dimensions
Cord Length
15 ft.
Details
Item
Power Strip
Type
Heavy Duty
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
cULus, TAA-Compliant, RoHS/REACH Compliant
Number of Outlets
10
Voltage
120 VAC
Features
Metered
No
Cord Included
Yes
Rotated Outlets
No
Surge Protection
No
Outlet Strip Type
Heavy Duty
Specifications
Shielded Cord
No
Additional Description
10 OUTLET POWERBLOCK, 15' CORD
Outlets (Rear)
0
Switch Type
No Switch. Power Indicator Light
Outlet Type
5-15R
Hospital Grade
No
Total Outlets
10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.