Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Heavy Duty, 5-15R, 5-15P, 15 ft., Black

  • Mfr # 1584T4B1

  • Zoro # G110892103


product price: $44.49
/ea

Key Features

Type
Heavy Duty
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1584T4B1
Zoro #
G110892103
UPC #
62398000386
Country of Origin
Canada

Dimensions

Cord Length
15 ft.
Width
2
Depth
2

Details

Item
Power Strip
Type
Heavy Duty
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
cULus, TAA-Compliant, RoHS/REACH Compliant
Voltage
120 VAC
Features
Built to meet the rugged requirements of commercial and industrial use; All metal housing - tough extruded aluminum case with a black powder paint coated steel cover; Heavy duty NEMA 5-15R receptacles; Mounting feet (with keyhole slots) allow temporary work station mounting if desired; On-Off switch is rocker type with pilot light (on units with on-off switch - listed below). A red pilot light is used to indicate power on (on units with no switch); Click here for our surge protected version.
Number of Outlets
4
Metered
No
Specifications
Heavy duty 14 gauge wire cord - 14/3 SJT type for extreme temperature ranges and integral molded plug; Plug types available are NEMA 5-15P straight blade or NEMA L5-15P locking type (see table below); Includes 15 amp, 125 volt resettable circuit breaker to prevent accidental line overload; UL/cUL Listed Standard UL1363 file No. E166039 & CSA C22.2 No. 308-14 & CSA C22.2 No. 0.4-04; TAA compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America.
Additional Description
15A H.D. 4 Outlet Strip, 15 ft. cord - Outlets Front - Black
Shielded Cord
No
Switch Type
No Switch. Power Indicator Light
Outlet Type
5-15R
Cord Included
Yes
Outlets (Rear)
0
Outlet Strip Type
Heavy Duty
Total Outlets
4
Surge Protection
No
Hospital Grade
No
Rotated Outlets
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.