
Power Strip, Heavy Duty, 5-15R, 5-15P, 6 ft., Black
Mfr # 1584T7A1
Zoro # G010891923
product price: $60.29
/eaKey Features
Type
Heavy Duty
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1584T7A1
Zoro #
G010891923
UPC #
62398021183
Country of Origin
Canada
Dimensions
Cord Length
6 ft.
Details
Item
Power Strip
Type
Heavy Duty
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
cULus, TAA-Compliant, RoHS/REACH Compliant
Features
Voltage
125 VAC
Number of Outlets
7
Metered
No
Additional Description
7 OUTLETS, LIGHT, 6' CORD
Outlets (Rear)
0
Hospital Grade
No
Rotated Outlets
No
Outlet Type
5-15R
Surge Protection
No
Cord Included
Yes
Total Outlets
7
Shielded Cord
No
Outlet Strip Type
Heavy Duty
Specifications
Switch Type
No Switch. Power Indicator Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.