
Power Strip, Heavy Duty, 5-15R, L5-15P, 6 ft., Black
Mfr # 1584T4C1
Zoro # G510892178
product price: $56.89
/eaKey Features
Type
Heavy Duty
Receptacle Configuration
5-15R
Plug Configuration
L5-15P
Cord Length
6 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1584T4C1
Zoro #
G510892178
UPC #
62398099832
Country of Origin
Canada
Dimensions
Cord Length
6 ft.
Details
Item
Power Strip
Type
Heavy Duty
Receptacle Configuration
5-15R
Plug Configuration
L5-15P
Color
Black
Gauge/Conductor
14/3
Standards
cULus, TAA-Compliant, RoHS/REACH Compliant
Features
Metered
No
Number of Outlets
4
Voltage
120 VAC
Additional Description
15A H.D. 4 Outlet Strip, 6 ft. cord - T Lock - Outlets Front - Black
Outlet Type
5-15R
Cord Included
Yes
Total Outlets
4
Rotated Outlets
No
Specifications
Surge Protection
No
Outlet Strip Type
Heavy Duty
Hospital Grade
No
Outlets (Rear)
0
Shielded Cord
No
Switch Type
No Switch. Power Indicator Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.