
Power Strip, Heavy Duty, 5-20R, 5-20P, 15 ft., Black
Mfr # 1589T6G1
Zoro # G410891578
product price:Â $93.19
/ea
Free Shipping & Returns
Key Features
Type
Heavy Duty
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Cord Length
15 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1589T6G1
Zoro #
G410891578
UPC #
62398030449
Country of Origin
Canada
Dimensions
Cord Length
15 ft.
Details
Item
Power Strip
Type
Heavy Duty
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Black
Gauge/Conductor
12/3
Standards
CSA, cULus, TAA-Compliant, RoHS/REACH Compliant
Voltage
120 VAC
Features
Metered
No
Number of Outlets
6
Shielded Cord
No
Outlet Strip Type
Heavy Duty
Switch Type
No Switch. Power Indicator Light
Specifications
Surge Protection
No
Total Outlets
6
Outlets (Rear)
0
Cord Included
Yes
Outlet Type
5-20R
Rotated Outlets
No
Additional Description
20A 6 OUTLET LIGHT 15' STRAGHT
Hospital Grade
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.